Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Plastics Science Table - Chemical Resistant Top - Steel Frame 42x72

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Allied Plastics Science Table - Chemical Resistant Top - Steel Frame 42x72

Item #: WB277205

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,067.88 Save up to 57%
Price: $ 459.95
Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Budget Science Table are Ideal for Schools, Laboratories, Testing Facilities

Budget science tables are perfect for science class rooms, laboratories and anywhere chemicals are used. Work surface is made with a 1-1/8" solid resonized core with 45 lb. density particleboard and chemical resistant high pressure laminate surface. Protective high impact black vinyl bumper molding with safety rounded corners. Gator ply backer sheet provides moisture resistance. Work surface is reinforced with a 3"W double flange, heavy 16 gauge steel channel apron for superior strength. 1-1/4" x 1-1/4" x 16 gauge steel tubular legs are finished in black enamel coating. Tables are 29-1/2"H. Legs include adjustable 1-1/4" diameter floor glides for stability.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES42
    • HEIGHT INCHES29-1/2
    • COMPARTMENTSNo
    • MANUFACTURER PART NUMBER804272BABBV
    • FRAME CONSTRUCTIONSteel
    • ASSEMBLYUnassembled
    • STYLEScience Table
    • TOP COLORBlack
    • PACKAGE QUANTITY1
    • BRANDAllied Plastics
    • SHAPERectangle
    • CAPACITY LBS300
    • DESCRIPTIONChemsurf Science Table
    • TOP CONSTRUCTIONChemical Resistant Laminate
    • FRAME COLORBlack
    • LIMITED WARRANTY30 Years
    • TYPEScience and Lab Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 14 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result