Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NPS Science Lab Table with Book Boxes - Chemical Resistant Top - 24 x 60" - Black/Oak

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

NPS Science Lab Table with Book Boxes - Chemical Resistant Top - 24 x 60" - Black/Oak

Item #: WBB1109965

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $571.97 Save up to 48%
Promotion Price: $ 299.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Science Lab Table 30"H with Chem-Res Top and Dual Book Compartments - 24 x 60"

Built with solid hardwood legs and aprons that are attractively finished, our science lab tables are perfect for Science and Chemistry classrooms. Our tabletops provide an exceptional work surface and are made with chemical and water-resistant Chem-Res high-pressure laminate on a 11/8"-thick core. All of our units feature a solid oak apron front. All tables are outfitted with rubber liquid-protecting leg boots and adjustable glides for accurate leveling. Legs attach with metal on metal, double bolt through assembly. 10 Year Limited Warranty.

Click Here For Z-Stools


Documents are in PDF format

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES30
    • COMPARTMENTSYes
    • MANUFACTURER PART NUMBERSLT2460-BC
    • FRAME CONSTRUCTIONWood
    • STYLEScience Table
    • TOP COLORBlack
    • PACKAGE QUANTITY1
    • BRANDNational Public Seating®
    • SHAPERectangle
    • TOP CONSTRUCTIONChemical Resistant Laminate
    • PROMOTION10 Percent Discount
    • FRAME COLOROak
    • LIMITED WARRANTY10 Years
    • TYPEScience and Lab Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 15 answers for this product.

Sort by: 
...  

0 Result

Can you provide a spec page with chemical compatabilites?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result