Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knob Adjusted Comfort Curve Therashape Table - 85"L x 38"W Oak

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Knob Adjusted Comfort Curve Therashape Table - 85"L x 38"W Oak

Item #: WBB235857

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 638.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The adjustable Therashape table offers a versatile treatment table for any healthcare setting. Ideal as a therapy table or as a feeding table, it allows ample seating room and no-hassle adjustability. The comfort curves enhance accessibility for wheelchair users and for restorative therapy activities. The legs easily adjust using an oversized knob. A powder-coated steel base provides years of durability. Two-Year Limited Warranty. 85"L x 38"W overall. Oak finish.

Product Specifications

    • LENGTH INCHES85
    • WIDTH INCHES38
    • HEIGHT INCHES23 To 33
    • CONSTRUCTIONLaminate
    • COLOR FINISHOak
    • MANUFACTURER PART NUMBERKA-8546CR Oak
    • HEIGHT ADJUSTABILITY TYPEManual
    • CAPACITY LBS100
    • DESCRIPTIONComfort Curve
    • STYLEADA Table
    • TYPEADA Furniture
    • BRANDAdas

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!