Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

50 Lb. Bag Shown

Scotwood Commercial Rock Salt 25 Lb. Bag - 66700036

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Scotwood Commercial Rock Salt 25 Lb. Bag - 66700036

Item #: WB640822

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Scotwood Commercial Rock Salt 25 Lb. Bag - 66700036

Rock salt, also known as Sodium Chloride, is the most simple and economical ice melt solution. Prevents ice from accumulating, and leaves a clean surface. 25 lb. bag.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY LBS25
    • BRANDScotwood Industries
    • DESCRIPTIONScotwood Industries Commercial Rock Salt
    • MANUFACTURER'S PART NUMBER00036
    • PACKAGE QUANTITY1
    • CHEMICAL TYPESodium Chloride
    • SAFE ON CONCRETEYes
    • SAFE FOR CHILDRENNo
    • SAFE FOR PETSNo
    • SAFE ON ENVIRONMENTNo
    • WORKS TO °F-20
    • WORKS TO °C-29
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB641062
globalindustrial.com
Ships same day.
(0)
$15.50