Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Meyer Hotshot 70 HD Walk Behind Hopper Spreader - 38180

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Meyer Hotshot 70 HD Walk Behind Hopper Spreader - 38180

Item #: WBB1643894

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 464.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
For a heavy-duty broadcast spreader built for all-season use, look to the Meyer Hotshot. Meyer Hotshots are compact, easy to maneuver and built to handle the extreme conditions of year-round use. Hotshots are designed to apply a variety of materials including top-dress sand, rock salt and ice melt on snow and ice, as well as limestone and fertilizer. Hotshots are equipped to spread in confined areas, thanks to an easy-to-remove deflector shield that prevents the material from flying too far. Hotshot hoppers are made of high-density polypropylene and the frames are powder coat painted, butt welded and coated with epoxy. The axle and wheel bearings/bushings provide self-lubrication with excellent wear and load-carrying performance. Models feature 10" diameter ice-gripping tread pattern tires for enhanced traction in the snow. The ergonomically friendly T-handle features a convenient push-button shut-off to quickly and easily stop the flow of material. The material flow rate is easily adjusted with an easy-to-read wheel. A custom-fit, see-through cover keeps the weather out and the material in. Holds 1.5 bags of fertilizer or ice melt. Frame constructed of rust-proof stainless steel with a polyethylene hopper and spinner. 12" spinner diameter. One Year Limited Warranty.

Product Specifications

    • LENGTH INCHES14-1/2
    • WIDTH INCHES19-1/2
    • HEIGHT INCHES11-1/2
    • CAPACITY LBS72
    • CAPACITY CUBIC FEET0.9
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDMeyer
    • CONSTRUCTIONPoly Hopper/Stainless Steel Frame
    • MANUFACTURER'S PART NUMBER38180
    • SPREADING MATERIALRock Salt, Sand, Seed & Free Flowing Material
    • SPINNER TYPE12" Poly
    • LIMITED WARRANTY YEARS1
    • WEIGHT LBS36
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEPneumatic
    • SPREAD WIDTH FEET1 - 12
    • Search Term 1Spreader
    • Search Term 2Push
    • SPREADER TYPEWalk Behind

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!