Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SaltDogg Walk Behind Salt Spreader W/ Stainless Steel Frame, 100 Lb. 1.5 Cu. Ft. Capacity - WB201G
See all 12 items in product family

SaltDogg Walk Behind Salt Spreader W/ Stainless Steel Frame, 100 Lb. 1.5 Cu. Ft. Capacity - WB201G

Item #: WB641165

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 439.95
Product Information
Customer Review
Product Q&A
Accessories
SaltDogg Walk Behind Salt Spreader W/ Stainless Steel Frame, 100 Lb. 1.5 Cu. Ft. Capacity - WB201G

Keep your driveway and walkways safe this winter with the WB201G SaltDogg Walk Behind Salt Spreader. The 1.5 cubic feet poly hopper holds up to 100 lb. of ice melt or bagged salt so you can finish salting without having to reload, cutting the time spent in the chilly outdoors. The built-in flow regulator controls the amount of material you spread and the adjustable poly deflectors keep salt spreading outward, with a range of up to 24 ft. The hopper is housed in a fully welded stainless steel frame for the ultimate in rust and corrosion resistance. Each spreader has large 13 in. pneumatic tires that stay steady even on the iciest surfaces. The WB101G includes a rain cover for added protection against the elements. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES22-1/2
    • WIDTH INCHES26-1/2
    • HEIGHT INCHES31-1/2
    • CAPACITY LBS100
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDBuyers Products
    • CONSTRUCTIONPlastic Hopper/Stainless Steel Frame
    • DESCRIPTIONWalk Behind Salt Spreader
    • MANUFACTURER'S PART NUMBERWB201G
    • LIMITED WARRANTY YEARS1
    • WEIGHT LBS43
    • WHEEL DIAMETER INCHES13
    • SPREADER TYPEWalk Behind

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!