Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nordic Auto Plow Lightweight Rounded Edge 64" Snow Plow: Zero Turn Mowers - NAP-ZC4
See all 13 items in product family

Nordic Auto Plow Lightweight Rounded Edge 64" Snow Plow: Zero Turn Mowers - NAP-ZC4

Item #: WBB1461020

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 839.00
Product Information
Customer Review
Product Q&A
Accessories
Nordic Auto Plow Lightweight Rounded Edge 64" Snow Plow: Residential/Commercial Zero Turn Mowers - NAP-ZC4

The Nordic 64" Zero-Turn Mower Plow is a patent-pending, lightweight plow made of a rubber based composite material with a unique rounded edge and comes in a residential and commercial mounting system to match your mower's frame. This design works great on uneven surfaces such as gravel and paver brick driveways, sidewalks and even grass. You can also change the angle of the blade to 5 different positions with a simple T-Handle pin. The plow pivots up and down on a single axle and is manually raised and lowered with a foot pedal provided. NOTE: Universal mounting system with arms that extend and swivel to attach to the mower's existing frame. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES64
    • DEPTH INCHES12
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDNordic Auto Plow
    • CONSTRUCTIONPlastic
    • DESCRIPTION64" Snow Plow - Residential/Commercial Zero Turn Mower
    • MANUFACTURER'S PART NUMBERNAP-ZC4
    • TYPEResidential/Commercial Zero Turn Mower
    • WEIGHT LBS108

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!