discount codeFree shipping over 300

Applied at checkout

+

Flash Furniture 24'' Backless Counter-Height Stool - Metal - Square - Distressed Black

Flash Furniture 24'' Backless Counter-Height Stool - Metal - Square - Distressed Black

Item #: WBB2308208

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$129.00 up to 54% OFF

Price: $59.95

Quantity

Popular item in this category

Customers Also Viewed

Flash Furniture 24'' Backless Counter-Height Stool - Metal - Square - Distressed Black

The clean lines of this metal, indoor-outdoor, backless counter stool add a classic industrial look to your kitchen, bar or counter. This stylish distressed metal stool features a cross brace under the seat for added support and stability. Plastic bumpers on the cross brace protect the stools' finish when stacking them. A drain hole in the center of the seat allows water to drain, preventing rust. The lower support brace doubles as a footrest, and plastic floor glides protect your floor by sliding smoothly when you need to move the stool. Designed for both commercial and residential use, this trend-setting counter stool is a great choice for serving up great meals at your restaurant's counter or the counter in your kitchen.

Features:

  • 500 lb. Weight Capacity
  • Stack Quantity: 10
  • Backless Design
  • Seat Drain Hole assists in drying
  • Seat Width: 12"
  • Distressed Black Powder Coated Frame Finish
  • Cross Brace under seat provides extra stability
  • Small Caps on cross brace protect finish when stacked
  • Footrest
  • Floor Protector Plastic Glides
  • Lightweight Design
  • Designed for Indoor or Outdoor Use
  • Designed for Commercial or Residential Use


Product Specifications

  • BRANDFlash Furniture
  • WIDTH INCHES16
  • DEPTH INCHES16
  • HEIGHT INCHES24
  • ARM TYPEArmless
  • DESCRIPTIONCounter Height Metal Stool
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONMetal
  • PACKAGE QUANTITY1
  • SEAT WIDTH INCHES12
  • SEAT DEPTH INCHES12
  • SEAT CONSTRUCTIONMetal
  • STYLEBarstool / Counter Stool
  • LIMITED WARRANTY5 Years
  • STACKABLEYes
  • SEAT HEIGHT MINIMUM INCHES24
  • CAPACITY LBS.500
  • SEAT COLORBlack
  • MANUFACTURERS PART NUMBERET-BT3503-24-BK-GG
  • SEAT HEIGHT MAXIMUM INCHES24
  • BASE4 Legged
  • BACK TYPEBackless
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flash Furniture 24'' Backless Counter-Height Stool - Metal - Square - Distressed Black

Flash Furniture 24'' Backless Counter-Height Stool - Metal - Square - Distressed Black

Item #: WBB2308208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flash Furniture 24'' Backless Counter-Height Stool - Metal - Square - Distressed Black

    Be the first to know about our special deals and events!

    Top