Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flash Furniture 30-1/4"H Double Ring Barstool - Chrome with Vinyl Seat - Black

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Flash Furniture 30-1/4"H Double Ring Barstool - Chrome with Vinyl Seat - Black

Item #: WBB2263400

Sold By: globalindustrial.com

Expected ship date 04/26/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.00 Save up to 54%
Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Flash Furniture 30-1/4"H Double Ring Barstool - Chrome with Vinyl Seat - Black

Treat patrons at your bar, restaurant, pool hall, or game room to this comfortably designed barstool. The round swivel seat provides easy access for customers. This commercial grade stool was built to withstand the daily rigors in the hospitality industry, but is still stylish enough for home use. The tubular footrest not only supports your feet, but acts as an additional reinforcement that helps secure the legs. This stool is also easy to clean, upholstered in a durable black vinyl cover.

Product Specifications

    • BRANDFlash Furniture
    • ARM TYPEArmless
    • DESCRIPTIONDouble Ring Barstool
    • FRAME COLORGray
    • FRAME CONSTRUCTIONMetal
    • SEAT WIDTH INCHES14
    • SEAT DEPTH INCHES14
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • LIMITED WARRANTY5 Years
    • SEAT COLORBlack
    • WITH FOOT RESTYes
    • BACK TYPEBackless
    • BASE4 Legged
    • CAPACITY LBS500
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBERXU-D-100-GG
    • SEAT HEIGHT MAXIMUM INCHES30-1/4
    • SEAT HEIGHT MINIMUM INCHES30-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!