Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Vy Bistro Stool - Plastic - Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Safco® Vy Bistro Stool - Plastic - Black

Item #: WBB1318356

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $271.00 Save up to 35%
Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Vy Bistro Sled Base - Black

Get connected with the Vy Sled Base Bistro Height Chair. With the Bistro height chair, no meeting or get together will ever be over your head. The seat is 31" high giving your workspace a little extra boost Available in plastic colors Black (BL), Grass (GS) and Lapis (LA). Vy features a steel powder coat frame and silver finish. 350lbs. capacity. 1 per carton.

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • LENGTH INCHES22
    • WIDTH INCHES18
    • DEPTH INCHES22
    • HEIGHT INCHES45
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • DESCRIPTIONBistro Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES22
    • SEAT CONSTRUCTIONPlastic
    • STYLEBarstool / Counter Stool
    • LIMITED WARRANTYManufacturer Limited Lifetime
    • COLLECTIONVy
    • STACKABLEYes
    • SEAT COLORBlack
    • BASESled Base
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS350
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER4295BL
    • SEAT HEIGHT MAXIMUM INCHES31
    • SEAT HEIGHT MINIMUM INCHES31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!