Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cortech USA 24/7 Intensive Use Stool with 1A Arms - Sapphire  Interweave Fabric

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Cortech USA 24/7 Intensive Use Stool with 1A Arms - Sapphire Interweave Fabric

Item #: WBM1764301

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 773.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cortech USA 24/7 Intensive Use Stool - Sapphire Interweave Fabric - 77HDSP

The 24/7 chairs are perfectly suited for combination seating environments that require 24-hour durability and adjustability. The 24/7 chairs are designed for ease of adjustment, comfort and flexibility. The 24/7 collection offers a broad range of choices to satisfy users in any 24/7 work environment. These well priced and durable task chairs feature a uniform look and consistent set of functions across most models. You can be sure that your employees will be able to have the same level of comfort regardless of their body type or height. Simply put, these intense use chairs are designed to work long hours so that your maintenance people won't have to. The Intensive use (C), Heavy Duty (HD) and Extreme Heavy Duty (CX) collections are built to last in the most challenging of enviornments. Cortech USA has over-engineered these chairs to provide you with complete 24/7 reliability. They also come with a limited lifetime warranty. Pneumatic lift, Ratchet backrest height adjustment, Synchronized rocking motion that locks in an upright position, Height adjustable heavy duty standring. Sapphire Interweave fabric is tested to 250,000 Double Rubs and will not absorb spills or stains. Ships with 1A Arms.

Product Specifications

    • BRANDCortech USA
    • WIDTH INCHES20
    • DEPTH INCHES18-1/2
    • ARM TYPEAdjustable
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16
    • BACK HEIGHT INCHES18-1/2
    • CUSHION THICKNESS INCHES5
    • FRAME COLORBlack
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/2
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • LIMITED WARRANTYLifetime
    • SEAT HEIGHT MINIMUM INCHES21
    • CAPACITY LBS.350
    • SEAT COLORBlue
    • MANUFACTURERS PART NUMBER77HDSP
    • SEAT HEIGHT MAXIMUM INCHES28-1/2
    • BASE5 Legged
    • CAL133 CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • CERTIFIED/APPROVEDGreen Check Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!