Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Drafting Stool Kit w/ 10" Gas Cylinder

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Global™ Drafting Stool Kit w/ 10" Gas Cylinder

Item #: WBB234996

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $430.00 Save up to 37%
Price: $ 272.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Drafting Stool Kit w/ 10" Gas Cylinder

Kit contains Black four-spoked footrest with 18" chrome outer ring, 10" pneumatic gas cylinder and Black 26-1/2" chair base. Casters not included. Drafting Stool Kits provide a low cost way for changing any pneumatic task or operator chair into a drafting chair. Must not be used on tilting chairs.

Product Specifications

    • BRANDGlobal Furniture Group
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYGlobal Lifetime Warranty
    • MANUFACTURERS PART NUMBER2243

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!