Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Jupiter Series Fabric Ball Stool, Red with Chrome Finish

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

OFM Jupiter Series Fabric Ball Stool, Red with Chrome Finish

Item #: WBB1898616

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.00 Save up to 46%
Price: $ 164.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Jupiter Series Fabric Ball Stool, Red with Chrome Finish

Nurture creative, contemporary spaces with the OFM Jupiter Series Fabric Ball Stool, in Red. This dynamic stool features side divots that allow for easy nesting and group configurations. Fun and functional seating, the versatility of this piece allows for frequent adjustments to the room's look. The stool has chrome feet that resist scratches and dents, and it moves easily without harming flooring. The stool is 20" D x 24" W x 19" H and comes fully assembled. The backless stool has a 300 lb weight capacity and is backed by the OFM Limited Lifetime Warranty.

Features:
  • Dynamic stool allows multiple configurations
  • Side divot for nesting and group configurations
  • Stool features chrome feet
  • Stool comes fully assembled
  • Stool dimensions are 20" D x 24" W x 19" H


Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES24
    • DEPTH INCHES20
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • DESCRIPTIONFabric Ball Stool with Chrome Feet
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONChrome
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONFabric
    • STYLEBall Stool
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONJupiter
    • SEAT COLORRed
    • WITH FOOT RESTNo
    • BACK TYPEBackless
    • BASE4 Legged
    • WITH CASTERSNo
    • CERTIFIED/APPROVEDANSI/BIFMA, CA 117
    • MANUFACTURERS PART NUMBER2001-2312
    • SEAT HEIGHT MAXIMUM INCHES19
    • SEAT HEIGHT MINIMUM INCHES19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!