Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ESD Stool - Polyurethane - Pneumatic - Black

Rollover image to zoom in

Click image to enlarge

ESD Stool - Polyurethane - Pneumatic - Black

Item #: WBB2057131

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $394.00 Save up to 36%
Clearance Price: $ 250.29
Product Information
Customer Review
Product Q&A
Accessories
ESD Stool - Polyurethane - Pneumatic - Black

  • Heavy-duty construction that contributes to years of long-lasting satisfaction
  • An easy-to-use pneumatic height adjustment that allows for stress-free seat height changes
  • A polyurethane seat and back that are impervious to water, oil, and most chemicals
    • Nonslip surface
    • Puncture resistant
    • Easy to clean
  • A high performance adjustable 18” chrome footring is standard on mid and tall height models
  • Electrostatic Dissipative (ESD) or Static Control Chair models meet ANSI/ESD STM12.1 – 2013 standards providing fully grounded peace of mind
  • Black ESD polyurethane seat and back are static dissipative
  • A sturdy 5-legged base is complete with conductive components and brass drag chain
  • High-performance adjustable ESD 18” chrome footring on mid and tall height models


Product Specifications

    • BACK WIDTH INCHES16-1/2
    • BACK HEIGHT INCHES12-1/2
    • FRAME COLORChrome
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES17
    • SEAT CONSTRUCTIONPolyurethane
    • SEAT COLORBlack
    • WITH FOOT RESTYes
    • BACK COLORBlack
    • BASE5 Legged
    • WITH CASTERSNo
    • PROMOTIONClearance
    • SEAT HEIGHT MAXIMUM INCHES29
    • SEAT HEIGHT MINIMUM INCHES22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!