ShopSol Standard Operational Chair with Large Polyurethane Seat and Back

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ShopSol Standard Operational Chair with Large Polyurethane Seat and Back

Item #: WBB271846

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $432.30 Save up to 44%
Price: $ 239.95
Product Information
Customer Review
Product Q&A
Accessories
ShopSol Standard Operational Chair with Large Polyurethane Seat and Back

Constructed of a stable 5-blade 26" diameter molded nylon and webbed fiberglass reinforced base with polyurethane seats and backs for long lasting durability. Made specifically for easy versatility to suit all work surface heights. Pneumatic seat height adjustments from 19" to 27". Includes 20" diameter height-adjustable footring. Telescoping dust cover conceals lift for protection from dust and dirt buildup. Offers 300 lb. capacity and 16-1/2" large padded self-skinning foam seat. 14-3/4" W x 8-3/4" H backrest with 3" depth and height adjustment.

Product Specifications

    • BRANDShopSol
    • COLOR FINISHBlack
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES14-3/4
    • BACK HEIGHT INCHES8-3/4
    • DESCRIPTIONStandard Operational Chair
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES16-1/2
    • SEAT DEPTH INCHES16-1/2
    • SEAT HEIGHT RANGE INCHES19 to 27
    • SEAT HEIGHT INCHES19 to 27
    • SEAT CONSTRUCTIONPolyurethane
    • STYLETask Stool
    • UPHOLSTERYPolyurethane
    • WEIGHT LBS24.8
    • SEAT COLORBlack
    • BASE DIAMETER INCHES26
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • BACK TYPEMid Back
    • COLOR FAMILYBlack
    • CAPACITY LBS300
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER1010320
    • SEAT HEIGHT MAXIMUM INCHES27
    • SEAT HEIGHT MINIMUM INCHES19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!