ShopSol Polyurethane Drafting Stool - Black

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ShopSol Polyurethane Drafting Stool - Black

Item #: WBB2237033

Sold By: globalindustrial.com

Usually ships in 50 to 53 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $342.95 Save up to 45%
Price: $ 186.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ShopSol Polyurethane Drafting Stool - Black

ShopSol all purpose 300 lbs capacity workbench chair is ideal for rugged environments providing ergonomic advantages for the end user. Polyurethane seat and back construction is designed to resist punctures, tears and moisture absorption. Seat height designed with a pneumatic cylinder activated with a single lever from 25" to 35". Back rest height and depth are adjustable manually. Built in hand grip in backrest allows for easy movement in work area. Footring with adjustable height gravity fed system is easy to use with no handles to lock in position. Rugged steel base includes 5 non-marking glides.

Product Specifications

    • BRANDShopSol
    • ARM TYPEArmless
    • DESCRIPTIONPolyurethane Drafting Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES16-1/2
    • SEAT CONSTRUCTIONPolyurethane
    • STYLEDrafting Stool
    • LIMITED WARRANTY1 Year
    • SEAT COLORBlack
    • CAPACITY LBS.300
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPELow Back
    • BASE5 Legged
    • WITH CASTERSNo
    • CERTIFIED/APPROVEDBIFMA
    • MANUFACTURERS PART NUMBER1010275
    • SEAT HEIGHT MAXIMUM INCHES35
    • SEAT HEIGHT MINIMUM INCHES25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!