ShopSol Sit Stand Lab Chair - Polyurethane - Gray

Rollover image to zoom in

Click image to enlarge

ShopSol Sit Stand Lab Chair - Polyurethane - Gray

Item #: WBB2193741

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 177.95
Product Information
Customer Review
Product Q&A
Accessories
ShopSol Sit Stand Lab Chair - Polyurethane - Gray

ShopSol Sit Stand Stool is designed for stability and comfort in a Sit Stand application for healthcare use. Unique C-Frame base allows lean forward suspension for both standing and sitting applications. Standing seat tilt allows an additional forward lean in position. Seat height adjusts from 26" - 35" with a one touch pneumatic lever. It is very easy to move this Sit Stand Stool due to the built in casters in the C-Frame base. Meets and exceeds BIFMA testing standards.

Product Specifications

    • BRANDShopSol
    • HEIGHT INCHES35
    • ARM TYPEArmless
    • DESCRIPTIONPerching Stool
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • SEAT WIDTH INCHES13
    • SEAT DEPTH INCHES6-1/2
    • SEAT CONSTRUCTIONPolyurethane
    • STYLEPerch Stool
    • LIMITED WARRANTY1 Year
    • APPROVALS OR CERTIFICATIONSBIFMA
    • SEAT COLORGray
    • WITH FOOT RESTNo
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPEBackless
    • BASEC-Frame
    • CAPACITY LBS300
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER1010372
    • SEAT HEIGHT MAXIMUM INCHES35
    • SEAT HEIGHT MINIMUM INCHES26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!