Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" Wood Stool

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

18" Wood Stool

Item #: WB695495

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 46.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Solid Wood Stool is a basic addition to any home, school or restaurant. Crafted of solid wood with a natural finish, this stool includes 2 footrest rungs per side. Flared legs add stability. Versatile design allows you to use it in a specific setting, such as a science, lab or art table or for simple everyday use.

Stool Seat - 14" Diameter
Stool Base - 15-1/2" x 15-1/2"
Stool Height - 18"H

Product Specifications

    • BRANDInterion®
    • ARM TYPEArmless
    • FRAME COLORNatural
    • FRAME CONSTRUCTIONWood
    • SEAT WIDTH INCHES14
    • SEAT DEPTH INCHES14
    • SEAT CONSTRUCTIONWood
    • SEAT HEIGHT MINIMUM INCHES18
    • SEAT COLORNatural
    • SEAT HEIGHT MAXIMUM INCHES18
    • WITH CASTERSNo
    • WITH FOOT RESTYes
    • BASE4 Legged
    • BACK TYPEBackless
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Sturdy stool at great price

Your review: I was looking for a sturdy stool for my grandson and this fit the bill perfectly.

Pros: Easy to assemble with a Phillips and a flathead screwdriver. Stable with 15" base.

Cons: The instructions weren't great but the assembly was pretty intuitive. Be sure to put the "nut" in with the flathead screwdriver side out so you can adjust the angle if necessary.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result