Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NPS Heavy Duty Stool with Backrest - Round - Hardboard - 24"H - Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

NPS Heavy Duty Stool with Backrest - Round - Hardboard - 24"H - Black

Item #: WBB1574491

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.62 Save up to 32%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
Black Framed Stool, Round Hardboard 24"H Seat

Features

  • 24"H Seat
  • 7/8"O.D. 18-gauge steel tubing
  • Seat is a full 14" diameter with 11 1/2" diameter masonite board recessed into the pan with 8 rivets and will not chip or crack
  • Foot rings, 5/8" O.D. are welded to each leg by4 contact points at each leg for added rigidity
  • Backrest is 6"H x 12"W, adjusts up/down and forward/back
  • Features non-marring polypropylene glides
  • 10 Year Limited Warranty

Product Specifications

    • BRANDNational Public Seating®
    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES37 to 39
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES11 to 12
    • BACK HEIGHT INCHES13 to 15
    • DESCRIPTIONHeavy Duty Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14
    • SEAT DEPTH INCHES14
    • SEAT CONSTRUCTIONHardboard
    • STYLEShop Stool
    • LIMITED WARRANTY10 Year Limited Warranty
    • SEAT COLORNatural
    • BASE4 Legged
    • CERTIFIED/APPROVEDMAS/ANDI BIFMA
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS300
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER6224B-10
    • SEAT HEIGHT MAXIMUM INCHES24
    • SEAT HEIGHT MINIMUM INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result