Mesh Back Task Stool, Red

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Mesh Back Task Stool, Red

Item #: WB695548

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Interion® High Back Mesh Task Stool, Red

High Back Mesh Stool includes built-in lumbar support to reduce back and neck tension while you work. 3" thick fabric seat is contoured for comfort. Pneumatic seat mechanism adjusts 24" to 30" in height range. 20" chrome footring sits atop a 27.5" wide base, giving you stability and support. Padded armrests are adjustable in height. 350 lb. weight capacity.

Overall Dimensions: 26-1/2"W x 26-1/4"D x 48-3/4" to 50-3/4"H
Seat Dimensions: 20-1/2"W x 19-1/2"D
Back Dimensions: 21"W x 26-1/2"H

Product Specifications

    • BRANDInterion®
    • ARM TYPEAdjustable
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES26-1/2
    • DESCRIPTIONMesh Back Task Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19-1/2
    • SEAT CONSTRUCTIONFabric
    • STYLEDrafting Stool
    • ADJUSTMENT TYPE (TILT)No Tilt
    • SEAT COLORRed
    • CAL117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPEHigh Back
    • BASE5 Legged
    • CAPACITY LBS350
    • WITH CASTERSYes
    • CERTIFIED/APPROVEDBIFMA
    • SEAT HEIGHT MAXIMUM INCHES30
    • SEAT HEIGHT MINIMUM INCHES24
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!