ESD Stool -  Vinyl - Royal Blue

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

ESD Stool -  Vinyl - Royal Blue

Item #: WB695537BL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Our ESD stools feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006. They are manufactured to promote the grounding of electricity so no static discharge can occur. The intention is to move any potential static electricity from the item that is being worked on in instances where manufacturing of sensitive equipment and instrumentation occurs.

  • Foam cushion is covered by blue static-dissipating vinyl.
  • Seat height adjusts from 17" - 25"
  • Seat measurements: 16"W x 18"D
  • Seat thickness: 2-1/2"
  • Back measurements: 16" W x 13-1/2"H
  • ESD non-marring casters suitable for both hard and carpeted floors
  • Base is 25"W, Footring is 20" diameter
  • Weight Capacity: 300 lbs
  • Made in the USA


Product Specifications

    • BRANDInterion®
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16
    • BACK HEIGHT INCHES13-1/2
    • DESCRIPTIONESD Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES18
    • SEAT CONSTRUCTIONVinyl
    • STYLEESD / Clean Room Stool
    • WEIGHT LBS33
    • COUNTRY OF ORIGINMade in the USA
    • ADJUSTMENT TYPE (TILT)Back
    • SEAT COLORBlue
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS300
    • ANTI-MICROBIALYes
    • WITH CASTERSYes
    • SEAT HEIGHT MAXIMUM INCHES25
    • SEAT HEIGHT MINIMUM INCHES17
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $20.00 more +
Item #: WB695539BL
globalindustrial.com
Ships same day.
(0)
$249.95