Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® 3rd Leg Add-on for Quadro Two-Tier Sit-Stand Frames - 44"W x 24"D x 26.5"H - Silver

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lorell® 3rd Leg Add-on for Quadro Two-Tier Sit-Stand Frames - 44"W x 24"D x 26.5"H - Silver

Item #: WBB2243354

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $967.00 Save up to 50%
Price: $ 479.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® 3rd Leg Add-on for Quadro Two-Tier Sit-Stand Frames - 44"W x 24"D x 26.5"H - Silver

Part of the Lorell® Electric Height-Adjustable Workstation, this Third-leg Add-On Kit expands your worksurface to make an L-shaped desk that is height-adjustable. It attaches to the Lorell® Quadro Sit/Stand Frames. Adjustment speed is 1.3" per second. The sit/stand desk frame adjusts quickly, smoothly and quietly with a gentle push of a button. Sit-to-Stand design is perfect way to increase your circulation, comfort and productivity. Maximum capacity is 275 lb. Kit includes tabletop support beams, one square column leg and standard 27-1/2" foot for added stability on tabletop depths ranging from 24" to 30" tabletops (sold separately).

Product Specifications

    • LENGTH INCHES44
    • WIDTH INCHES24
    • HEIGHT INCHES26-1/2
    • ASSEMBLYUnassembled
    • BRANDLorell®
    • DESCRIPTION3rd Leg Frame for Sit-Stand Desk
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR99851
    • PACKAGE QUANTITY1
    • TOP COLOR--
    • STYLEAdjustable Height Frame
    • WEIGHT CAPACITY LBS225
    • LEG TYPET Leg
    • LIMITED WARRANTY5 Years
    • TYPEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!