Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg ARC Adjustable Height Conference Table - 30" x 60" Rectangular - Walnut

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Iceberg ARC Adjustable Height Conference Table - 30" x 60" Rectangular - Walnut

Item #: WBB2241339

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $424.95 Save up to 42%
Price: $ 245.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg ARC Adjustable Height Conference Table - 30" x 60" Rectangular - Walnut

Work hard and collaboratively while maintaining an active work posture. The ARC Sit-to-Stand table adjustments in 3" increments, from 30" to 42", and is a natural in collaborative workspaces or for home use. Made in USA.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES30 to 42
    • ASSEMBLYUnassembled
    • BRANDIceberg
    • DESCRIPTIONAdjustable Height Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER69314
    • PACKAGE QUANTITY1
    • TOP COLORWalnut
    • COUNTRY OF ORIGINMade in USA
    • SHAPERectangle
    • TOP CONSTRUCTIONMelamine
    • LEG TYPET Leg
    • LIMITED WARRANTY15 Years
    • TYPEAdjustable Height
    • TABLE TOP THICKNESS1-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!