Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Focal™ Confluence 6 Height Adjustable Conference Table - 78" x 34" - Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Focal™ Confluence 6 Height Adjustable Conference Table - 78" x 34" - Black

Item #: WBB2243326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,080.00 Save up to 20%
Price: $ 2,463.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Focal™ Confluence 6 Height Adjustable Conference Table - 78" x 34" - Black

Durable 18-layer hard-plywood table top for long-lasting strength. Topped with three layers of polyurethane varnish on veneers for added durability. Includes an anodized aluminum power cable hatch and powder coated steel cable management tray for better organization of cords and a more organized workspace. Powder coated zinc adjustment handle for chip-resistant durability. Height-adjustable from 36-48" and the adjustment mechanism is made of hardened steel and recyclable aluminum. Ability to adjust the height allows users to find a position that suits them best as well as encouraging more posture changes for a more active workday. Table legs are made of powder coated extruded recyclable aluminum for a sturdy support. Table feet are made of powder coated steel for chip-resistance and durability. Includes a footrest rail made of bent tubular steel, encouraging more active posture changes during use. Tabletop is 78"L x 34"W to allow for plenty of room to meet and work. Limited Lifetime Warranty included.

Product Specifications

    • LENGTH INCHES78
    • WIDTH INCHES34
    • HEIGHT INCHES36 to 48
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONSit-Stand Conference Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERFCT-78-A-S-BK
    • PACKAGE QUANTITY1
    • TOP COLORBlack
    • SHAPERectangle
    • TOP CONSTRUCTIONWood
    • LEG TYPET Leg
    • LIMITED WARRANTYLimited Lifetime
    • TYPEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!