Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Electric Height Adjustable 2-Tier Sit-Stand Desk Frame -44.25"W x 27.5"D x 46"H -Silver

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lorell® Electric Height Adjustable 2-Tier Sit-Stand Desk Frame -44.25"W x 27.5"D x 46"H -Silver

Item #: WBB2243346

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,109.00 Save up to 64%
Price: $ 396.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Electric Height Adjustable Sit-Stand Desk Frame - 44.25"W x 27.5"D x 46"H - Silver

Part of the Lorell® Electric Height-Adjustable Workstation, this sit/stand desk frame adjusts quickly, smoothly and quietly with a gentle push of a button. Adjustment speed is 1.3" per second. Sit-to-Stand design is perfect way to increase your circulation, comfort and productivity. It adjusts from 27" to 46" high. Maximum capacity is 275 lb. Flex Frame base adjusts for 48" to 72" wide tabletops (sold separately). Two-tier, extended-height base is made with two square column legs and standard 27-1/2" foot for added stability on tabletop depths ranging from 24" to 30".

Product Specifications

    • LENGTH INCHES44-1/4
    • WIDTH INCHES27-1/2
    • HEIGHT INCHES46
    • ASSEMBLYUnassembled
    • BRANDLorell®
    • DESCRIPTIONElectric Sit-Stand Desk Frame
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR25995
    • PACKAGE QUANTITY1
    • TOP COLOR--
    • STYLEAdjustable Height Frame
    • WEIGHT CAPACITY LBS225
    • LEG TYPET Leg
    • LIMITED WARRANTY5 Years
    • TYPEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!