Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Height Adjustable Table 70"W x 29"D x 27-46"H - White - Foli Series

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Global™ Height Adjustable Table 70"W x 29"D x 27-46"H - White - Foli Series

Item #: WBB1959325

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,680.00 Save up to 38%
Price: $ 1,049.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Foli Height Adjustable Table 70"W x 29"D x 27-46"H with White Laminate Top

Electric height adjustment allows for easy movement from sitting to standing. SIT. STAND. MOVE. Throughout your work day. Foli offers a universal free-standing design and finish options to easily integrate with existing Global workstation configurations, becoming a natural part of your office space. Whether in a private or general office, touch-down space, collaborative area or home office, Foli supports a more active and healthy work style. Steel constructed leg tubing, feet and cross bar. Base standard in Silver.

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES29
    • HEIGHT INCHES27 to 46
    • ASSEMBLYUnassembled
    • BRANDGlobal Furniture Group
    • DESCRIPTIONHeight Adjustable Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERFOLI3072-WHT
    • TOP COLORWhite
    • COLLECTIONFoli
    • CERTIFIED/APPROVEDGreenguard Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • HEIGHT ADJUSTABILITY TYPEElectric
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTYLifetime
    • TYPEAdjustable Height
    • TABLE TOP THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!