Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Height Adjustable Desk - 48"W x 26.5"D - Mocha

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Boss Height Adjustable Desk - 48"W x 26.5"D - Mocha

Item #: WBB2241816

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $645.00 Save up to 51%
Price: $ 318.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boss Height Adjustable Desk - 48"W x 26.5"D - Mocha

This height adjustable table includes the latest technology which will allow a seamless transition between sitting and standing. The pneumatic adjustment allows you to raise and lower the top easily. The black steel frame is stable, even when fully extended. The mocha laminate top is fitted with a 3" grommet for wire management.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES26-1/2
    • HEIGHT INCHES29 to 47-1/2
    • ASSEMBLYUnassembled
    • BRANDBoss
    • DESCRIPTIONSit Stand Desk
    • FRAME COLORMocha
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERSD48-MOC
    • PACKAGE QUANTITY1
    • TOP COLORMocha
    • WIRE MANAGEMENTYes
    • SHAPERectangle
    • TOP CONSTRUCTIONWood
    • LEG TYPET Leg
    • LIMITED WARRANTY1 Year
    • TYPEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!