Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Height Adjustable Desk - 60"W x 26.5"D - Mocha

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Boss Height Adjustable Desk - 60"W x 26.5"D - Mocha

Item #: WBB2241818

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $705.00 Save up to 53%
Price: $ 331.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boss Height Adjustable Desk - 60"W x 26.5"D - Mocha

Pneumatic gas lift height adjustment. Black steel frame. Laminate wood work surface.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES26-1/2
    • HEIGHT INCHES29 to 47-1/2
    • ASSEMBLYUnassembled
    • BRANDBoss
    • DESCRIPTIONSit Stand Desk
    • FRAME COLORMocha
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERSD60-MOC
    • PACKAGE QUANTITY1
    • TOP COLORMocha
    • WIRE MANAGEMENTYes
    • SHAPERectangle
    • TOP CONSTRUCTIONWood
    • LEG TYPET Leg
    • LIMITED WARRANTY1 Year
    • TYPEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!