Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg IndestrucTable TOO™ Adjustable Height Utility Table - 30" x 60" - Charcoal

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Iceberg IndestrucTable TOO™ Adjustable Height Utility Table - 30" x 60" - Charcoal

Item #: WBB2241343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $334.95 Save up to 42%
Price: $ 193.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg IndestrucTable TOO™ Adjustable Height Utility Table - 30" x 60" - Charcoal

Durable, dent, stain and scratch resistant adjustable height table from 21" to 31" in 1" increments. Perfect for training or child's table. Easy to clean. Made in USA.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES21 to 31
    • ASSEMBLYAssembled
    • BRANDIceberg
    • DESCRIPTIONAdjustable Height Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER65727
    • PACKAGE QUANTITY1
    • CAPACITY LBS600
    • TOP COLORGray
    • COUNTRY OF ORIGINMade in USA
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONPlastic
    • LEG TYPEL Leg
    • LIMITED WARRANTY15 Years
    • TYPEAdjustable Height
    • TABLE TOP THICKNESS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed