Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Focal™ Locus 4 Height Adjustable Sit-Stand Desk - 48" x 30" - Black Walnut

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Focal™ Locus 4 Height Adjustable Sit-Stand Desk - 48" x 30" - Black Walnut

Item #: WBB2243292

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,874.00 Save up to 31%
Price: $ 1,299.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Focal™ Locus 4 Height Adjustable Sit-Stand Desk - 48" x 30" - Black Walnut

Desk top is made with 13-layers of 3/4" hard-plywood for strength and topped with 3 layers of polyurethane varnish on veneers for added durability. Features powder coated aluminum cup holders that allows user to keep coffee or water securely nearby. Desk has a tilt option allowing the user to tilt the desktop from 0 - 15 degrees to provide a variety of adjustments to best suit user preferences. Height-adjustable desk base is adjusted using a German spindle/bevel gear system for quick and easy adjustments, adjusts in 1/4" increments with each turn of the handle raising the desktop 1/4" and adjusts from 36 - 48" in height . Adjustment mechanism is manufactured of hardened steel and aluminum that will hold up over long-term use. Legs are made of cast aluminum with a powder coat finish for long-lasting durability and chip-resistance to maintain a sleek look. Rated up to 180 lbs. Some assembly required.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES36 to 48
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONSit-Stand Desk
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERFSD-1000-WA
    • PACKAGE QUANTITY1
    • TOP COLORWalnut
    • SHAPERectangle
    • TOP CONSTRUCTIONWood
    • LEG TYPEL Leg
    • LIMITED WARRANTYLimited Lifetime
    • TYPEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!