Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Mobile Sit-Stand Height Adjustable Table - 27"W x 24"D - Mahogany with Black Frame

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lorell® Mobile Sit-Stand Height Adjustable Table - 27"W x 24"D - Mahogany with Black Frame

Item #: WBB2243342

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.00 Save up to 45%
Price: $ 438.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Mobile Sit-Stand Height Adjustable Table - 27"W x 24"D - Mahogany with Black Frame

Mobile Sit-To-Stand Table offers a versatile way for you to remain active while you work. Electric sit-to-stand frame and tabletop utilizes a single leg so you have plenty of leg room. Adjust from 26" to 48" high to suit your changing needs. Sit-to-Stand Table supports a monitor mount accessory with 130 lb. capacity. It includes two-sided color top with black and mahogany laminate. Tabletop includes grommet slot and cover plate. You can upgrade cover plate to a top-access, power/USB surge protector strip (sold separately). Table comes with two feet options: four rolling/locking casters and four adjustable glides.

Product Specifications

    • LENGTH INCHES27
    • WIDTH INCHES24
    • HEIGHT INCHES30
    • ASSEMBLYUnassembled
    • BRANDLorell®
    • DESCRIPTIONMobile Sit-Stand Desk
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR99979
    • PACKAGE QUANTITY1
    • TOP COLORMahogany
    • STYLETabletop
    • WEIGHT CAPACITY LBS130
    • CASTERSYes
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LEG TYPET Leg
    • LIMITED WARRANTY5 Years
    • TYPEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!