Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Quadro Sit-Stand Desk Table Top - Straight Edge - 60"W x 24"D - Latte

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lorell® Quadro Sit-Stand Desk Table Top - Straight Edge - 60"W x 24"D - Latte

Item #: WBB2243320

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save up to 60%
Price: $ 47.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Quadro Sit-Stand Desk Table Top - Straight Edge - 60"W x 24"D - Latte

Tabletop with a straight edge is the worksurface portion of Lorell® Electric Height-Adjustable Workstations. It fits on Lorell® Quadro Sit/Stand bases with button controller for a more versatile way of working so you can alternate between sitting and standing. The bases (sold separately) come in black or silver. 1" thick tabletop features a 3mm thick PVC edgebanding that matches the Latte laminate finish on the top surface.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • ASSEMBLYUnassembled
    • BRANDLorell®
    • DESCRIPTIONSit-Stand Desk Table Top
    • MANUFACTURERS PART NUMBERLLR59606
    • PACKAGE QUANTITY1
    • TOP COLORLatte
    • STYLETabletop
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY5 Years
    • TYPEAdjustable Height
    • TABLE TOP THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!