Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NPS® 60" Round Black Cafeteria Table with 8 Stools Cherry Plywood Core Top/Yellow Stools

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

NPS® 60" Round Black Cafeteria Table with 8 Stools Cherry Plywood Core Top/Yellow Stools

Item #: WBB2000052

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,906.70 Save up to 41%
Price: $ 1,120.00
Product Information
Customer Review
Product Q&A
Accessories
NPS® 60" Round Black Cafeteria Table with 8 Stools Cherry Plywood Core Top/Yellow Stools

The NPS series MTR Mobile Round Unit cafeteria stool tables with individual stool type seating available in a round shape with multiple height options are from the industry's highest quality and largest selection of cafeteria tables. The "EasyLift" torsion bar system makes it a breeze to open and fold. No need to reach in while opening. Simply grasp the storage latch release handle from either side to unlock and lower fully, or lock in tepee position for floor cleaning.  3/4"-thick table tops are available in a variety of colors in your choice of plywood, MDF, or particle board cores with T-Mold or Protect Edge antibacterial edges. Phenolic backer adds sanitary protection and is power washable. Table tops and stool seats are fastened to a 14-gauge chrome or textured-black powder coated frame with tamper-free hardware. High-impact reinforced stool seats are available in a variety of in stock color choices and feature underside ribs and an embedded steel washer for years of problem free use. 275 lbs.-capacity caster wheels feature no-trip caster lift-off to prevent the table from moving while opening.  Assembled in the U.S.A. with global materials, tables are UL approved for safety, MAS Green environmentally tested for LEED projects, and available in ADA configurations.  With a bumper-to-bumper 15-year warranty, NPS cafeteria tables are the superior choice and best value.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES80
    • DEPTH INCHES81
    • HEIGHT INCHES29
    • COLOR FINISHWild Cherry
    • ASSEMBLYAssembled
    • CAPACITY8 Stools
    • BRANDNational Public Seating®
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS8
    • SEAT WIDTH INCHES13
    • SEAT DEPTH INCHES13
    • SEAT HEIGHT INCHES17
    • SEAT COLORYellow
    • CAPACITY LBS300 per Stool
    • TOP COLORBlack
    • EDGE COLORBlack
    • COLLECTIONMobile Round Stool Tables
    • APPLICATIONSchool
    • CERTIFIED/APPROVEDUL Tested, MAS Certified Green
    • MANUFACTURER PART NUMBERMTR60S-PW PE PC CH 25
    • TOP THICKNESS INCHES3/4
    • LIMITED WARRANTY15-Year
    • MATERIALSteel
    • SEAT TYPEPlastic
    • ARM TYPEArmless
    • SEAT LEG TYPE14-Gauge Steel Tube
    • UPHOLSTERYPlastic
    • SHAPERound
    • FOLDINGYes
    • TOP CONSTRUCTIONPlywood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!