Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NPS 7' Mobile Convertible Bench Unit with Ganging & Plywood Top, Gray

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

NPS 7' Mobile Convertible Bench Unit with Ganging & Plywood Top, Gray

Item #: WBB458383

Sold By: globalindustrial.com

Usually ships in 38 to 41 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $997.65 Save up to 40%
Price: $ 594.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
7' Mobile Convertible Bench Unit with Ganging & Plywood Top, Gray

Whether for the auditorium, testing hall, or cafeteria use, our multifunction Mobile Convertible Bench Unit can easily be converted from easy folding storage position to a comfortable bench with backrest for assembly seating. Additionally, the backrest can be rotated 90 degrees to provide a versatile writing surface; ideal for classroom instruction, testing and study hall use, or combine single bench units using the optional built-in ganging devices to create one large table, great for cafeteria use. These units are available in a choice of high-pressure laminate tabletops/benches with either 3/4" thick particle board with T-mold edge or 3/4" premium grade plywood with our unique protect-edge sides. Available in 6', 7' or 8' length. 15 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES84
    • WIDTH INCHES29
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDNational Public Seating®
    • DESCRIPTIONMobile Convertible Bench
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCBG84-PWPEPCGYGY
    • NUMBER OF SEATS4
    • SEAT WIDTH INCHES12
    • SEAT HEIGHT INCHES17
    • CAPACITY LBS250
    • TOP COLORGray
    • LENGTH FEET7
    • FOLDED WIDTH INCHES 12
    • FOLDED LENGTH INCHES84
    • FOLDED HEIGHT INCHES 34
    • CASTERSYes
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONPlywood
    • LIMITED WARRANTY15 Years
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!