Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NPS 8' Mobile Cafeteria Table with Stools - Plywood - Light Oak Top/Blue Stools

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

NPS 8' Mobile Cafeteria Table with Stools - Plywood - Light Oak Top/Blue Stools

Item #: WBB458487

Sold By: globalindustrial.com

Usually ships in 38 to 41 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,858.22 Save up to 40%
Price: $ 1,112.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
8' Mobile Cafeteria Stool Unit with Plywood Top, Light Oak Top/Blue Stool

This chrome-plated Mobile Cafeteria Stool-Table is built with strong 14-gauge tubular steel and 14-gauge frame. The top surface is 29" high when opened for use. 3/4" thick high-pressure laminate surface with our unique protect-edge sides. 30"W tabletop. High impact reinforced stool measures 13" diameter. For storing, our units easily lift and close using our torsion bar system. Available in 8', 10' or 12' length. 15 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES97
    • WIDTH INCHES59
    • HEIGHT INCHES29
    • BRANDNational Public Seating®
    • DESCRIPTIONCafeteria Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMTS8-PWPECROK04
    • NUMBER OF SEATS8
    • SEAT WIDTH INCHES13
    • SEAT HEIGHT INCHES17
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONPlastic
    • CAPACITY LBS250
    • TOP COLOROak
    • STYLECafeteria Table
    • LENGTH FEET8
    • FOLDED WIDTH INCHES 32
    • FOLDED LENGTH INCHES59
    • FOLDED HEIGHT INCHES 57
    • CASTERSYes
    • LIMITED WARRANTY15 Years
    • TYPELunchroom / Restaurant Table
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONPlywood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!