Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI 36" Round Restaurant Table - Laminate - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

KFI 36" Round Restaurant Table - Laminate - Mahogany

Item #: WB277211MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $386.00 Save up to 55%
Price: $ 173.95
Product Information
Customer Review
Product Q&A
Accessories
Lunchroom Pedestal Table

Heavy Duty Pedestal Table with High Pressure Laminate Top and Cast Iron Base. Great for Break rooms, Cafeterias and lunchrooms. The pedestal table is 36" round. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black T-Mold edge that won't crack or peel. The solid cast iron X-base has leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 29" in Height. The top and base are all shipped in one box. Easy to assemble.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDKFI Seating
    • DESCRIPTIONLunchroom Pedestal Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT36RD-B2025-MH
    • TOP COLORMahogany
    • SHAPERound
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY12 Years
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed