Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Cherry

NPS® 8' Mobile Rectangular Table - MDF with ProtectEdge - Chrome Frame - Fusion Maple

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

NPS® 8' Mobile Rectangular Table - MDF with ProtectEdge - Chrome Frame - Fusion Maple

Item #: WBB2242542

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,094.00 Save up to 38%
Price: $ 679.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NPS® 8' Mobile Rectangular Table - MDF with ProtectEdge - Chrome Frame - Fusion Maple

Mobile Shape Units from National Public Seating are the perfect solution for those who prefer to use separate chairs in their venue.  Built on a solid 14-gauge steel frame with tamper-free hardware, tabletops are protected with a high pressure laminate top and a phenolic backer sheet making them power washable.  Our caster lift-off safety feature prevents the table from moving while open.  Storage latch release handles are easily accessible from both sides of the table without having to reach in.  The storage latch automatically locks when folded for safety.  Tables operate smoothly and safely thanks to the NPS EasyLift torsion bar system.  The self-leveling automatic down lock engages at a partially opened position for safe, easy cleaning and again at the fully opened position.  ProtectEdge edging is sprayed on, not glued, so it will hold in place and not come off. Available in a variety of shapes, wood cores, color finishes, edge protections and frames.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES97
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDNational Public Seating®
    • DESCRIPTIONMobile Rectangular Table
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMT8-MDPECRFM
    • TOP COLORMaple
    • STYLECafeteria Table
    • CERTIFIED/APPROVEDUL
    • CASTERSYes
    • COUNTRY OF ORIGINMade in USA
    • SHAPERectangle
    • FOLDINGYes
    • DINING TABLE HEIGHT Standard 29"-30"H
    • TOP CONSTRUCTIONMDF
    • LIMITED WARRANTY15 Years
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!