Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood 60" Conference Table - 60"W x 60"D x 28-5/8"H Black Granite
See all 29 items in product family

Ironwood 60" Conference Table - 60"W x 60"D x 28-5/8"H Black Granite

Item #: WBB239450

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $763.00 Save up to 48%
Price: $ 393.95
Product Information
Customer Review
Product Q&A
Accessories
ROUND CROSS FRAME CONFERENCE TABLES
These round conference tables feature an X-frame design for stability and leg room. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surface is water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Thick table top for enhanced strength. Includes adjustable leveling feet for uneven surfaces. Measures 28-3/8"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES28-5/8
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONRound Conference Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERL60RBG
    • TOP COLORBlack
    • SHAPERound
    • TOP CONSTRUCTIONLaminate
    • LEG TYPESlab Base
    • TYPEConference Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!