Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® 6' Boat-Shaped Conference Table Gray Steel - Aberdeen Series

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Safco® 6' Boat-Shaped Conference Table Gray Steel - Aberdeen Series

Item #: WBB2149368

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,051.00 Save up to 41%
Price: $ 624.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Safco® Aberdeen Series 6' Boat-Shaped Conference Table Gray Steel

The Aberdeen Series conference tables include 1-5/8" thick work surface and a hollow core construction. Boat shaped conference tables have two standards grommets. Boat-shaped conference tables accept power module for power and data access to operate computers and presentation equipment during meetings. Conference table legs have cable chimney for concealed cable management from surface to floor. Tops larger than 96" have multi-piece top surfaces connected via steel cam post and steel connecting plates.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONConference Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERACTB6LGS
    • TOP COLORGray
    • LENGTH FEET6
    • COLLECTIONAberdeen Series
    • CERTIFIED/APPROVEDCARB Compliant
    • WIRE MANAGEMENTYes
    • SHAPEBoat Shaped
    • TOP CONSTRUCTIONLaminate
    • LEG TYPESlab Base
    • LIMITED WARRANTYLimited Lifetime
    • TYPEConference Table
    • TABLE TOP THICKNESS1-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!