Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Boardroom Table - Racetrack - Laminate - 120"L x 48"W - Quartered Mahogany

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Global™ Boardroom Table - Racetrack - Laminate - 120"L x 48"W - Quartered Mahogany

Item #: WBB1101525

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,475.00 Save up to 39%
Price: $ 902.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Boardroom Racetrack Table, 120"L x 48"W, Quartered Mahogany Laminate

BOARDROOM RACETRACK-Arch Base-Bull nose Edge - 48D x 120W x 29H in Quartered MAHOGANY/Quartered MAHOGANYBOARDROOM RACETRACK-Arch Base-Bull nose Edge - 48D x 120W x 29H in Quartered MAHOGANY/Quartered MAHOGANY

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES48
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDGlobal Furniture Group
    • DESCRIPTIONBoardroom Table
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERGRT10WABNBK-QTM+
    • TOP COLORMahogany
    • CERTIFIED/APPROVEDGreenguard Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • SHAPERacetrack
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTYLifetime
    • TYPEConference Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!