Mayline® Conference Table - Boat Shaped - 84" - Sierra Cherry - Corsica Series

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Mayline® Conference Table - Boat Shaped - 84" - Sierra Cherry - Corsica Series

Item #: WBB2126446

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,953.00 Save up to 41%
Price: $ 1,160.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Mayline® Corsica Series Boat-Shaped Conference Table Sierra Cherry

The Corsica Series Conference Tables (Boat Shaped) come with a built-in cable management panel featuring a flush, removable steel cover. The table top is 2" thick with a black beveled edge. The work surfaces are protected with two-coats of high-tech catalyzed lacquer finish. For tables 12' and longer, REAL Office's patent-pending modular table design is utilized combining starter and adder sections. For tables larger than 30', simply order the a dditional CMT72A adders to increase size of 26' and 30' tables in 6' increments. Tables that are larger than 96"L have multi-piece top surfaces connected via steel cam fasteners and steel connecting plates. All of the models feature a boat-shaped surface. The tops and base ship separately.

Product Specifications

    • LENGTH INCHES84
    • WIDTH INCHES42
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDMayline®
    • DESCRIPTIONBoat Shaped Conference Table
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERCTC84CRY
    • TOP COLORCherry
    • COLLECTIONCorsica Series
    • WIRE MANAGEMENTYes
    • SHAPEBoat Shaped
    • LEG TYPESlab Base
    • TOP CONSTRUCTIONWood
    • LIMITED WARRANTYLimited Lifetime
    • TYPEConference Table
    • TABLE TOP THICKNESS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!