Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ 6' Boardroom Table - Racetrack - Laminate - Avant Honey

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Global™ 6' Boardroom Table - Racetrack - Laminate - Avant Honey

Item #: WBB234981

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,062.00 Save up to 39%
Price: $ 649.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Boardroom - 6' Racetrack Top Table - Avant Honey Laminate

Bullnose edge and arched bases. Avant Honey Finish. 72"L x 36"W x 29"H Overall.

This model can not be Cancelled once ordered.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDGlobal Furniture Group
    • DESCRIPTIONBoardroom Table
    • FRAME COLORAvant Honey
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERGRT6ABNBK-AWH/AWH
    • TOP COLORAvant Honey
    • CERTIFIED/APPROVEDGreenguard Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • SHAPERacetrack
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTYLifetime
    • TYPEConference Table
    • TABLE TOP THICKNESS1-1/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!