Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® 6' Conference Table - Racetrack - Espresso - Mira Series

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Safco® 6' Conference Table - Racetrack - Espresso - Mira Series

Item #: WBB2149384

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,771.00 Save up to 41%
Price: $ 1,052.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safco® Mira Series 6' Racetrack Conference Table Espresso

The Mira Series Conference Tables are available in 4 sizes. The tops and bases are shipped separately.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONConference Table
    • FRAME COLOREspresso
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERMCTDB3672ESP
    • TOP COLOREspresso
    • COLLECTIONMira Series
    • SHAPERacetrack
    • TOP CONSTRUCTIONWood
    • LEG TYPEDouble Pedestal
    • LIMITED WARRANTYLimited Lifetime
    • TYPEConference Table
    • TABLE TOP THICKNESS1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed