Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' Racetrack Conference Table  - Gray

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

8' Racetrack Conference Table - Gray

Item #: WBB2241767

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $560.00 Save up to 46%
Price: $ 299.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
8' Racetrack Conference Table, Gray

Conference Tables act as a central meeting area to collaborate, teach, and learn. High pressure laminate is showcased with a 3mm edge banding. This racetrack shaped table is perfect for conference rooms or meeting areas and seats up to 8 people. Easy to clean and maintain. Includes two grommet holes for built-in functionality.

Product Specifications

    • LENGTH INCHES95
    • WIDTH INCHES43
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • DESCRIPTION8' Conference Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONWood
    • CAPACITY LBS250
    • TOP COLORGray
    • SHAPERacetrack
    • TOP CONSTRUCTIONLaminate
    • LEG TYPESlab Base
    • WEIGHT LBS200
    • LIMITED WARRANTY1 Year
    • TYPEConference Table
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!