Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Conference Table - Racetrack - 120"L x 48"W - Cordovan - Ventnor Series

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Offices To Go™ Conference Table - Racetrack - 120"L x 48"W - Cordovan - Ventnor Series

Item #: WBB1101615

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,153.00 Save up to 55%
Price: $ 960.00
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Ventnor Veneer Conference Table, 120"L x 48"W, Cordovan

OTG-VENTNOR-Conference Tables-Racetrack Table W/2 1/2 Drum Bases (Top standard in 2 pieces)-120W x 48D x 29H (1-1/2 top) in CORDOVANOTG-VENTNOR-Conference Tables-Racetrack Table W/2 1/2 Drum Bases (Top standard in 2 pieces)-120W x 48D x 29H (1-1/2 top) in CORDOVAN

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES48
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDGlobal Furniture Group
    • DESCRIPTIONRacetrack Conference Table
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERVF12048RH-CCH
    • TOP COLORCherry
    • COLLECTIONVentnor
    • CERTIFIED/APPROVEDGreenguard Certified, Meets or Exceeds ANSI/BIFMA Standards
    • SHAPERacetrack
    • LEG TYPEHalf Drum
    • TOP CONSTRUCTIONWood
    • LIMITED WARRANTY5 Years
    • TYPEConference Table
    • TABLE TOP THICKNESS1-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!