Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NPS 60" Round Blow Molded Plastic Folding Table - Speckled Gray

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

NPS 60" Round Blow Molded Plastic Folding Table - Speckled Gray

Item #: WBB2217161

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $209.30 Save up to 47%
Price: $ 110.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
60" Round Blow Molded Plastic Folding Table - Speckled Gray

Our round BT Series blow-molded plastic folding tables are the perfect solution for banquet and cafeteria use. Suitable for indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables. Their lightly textured design keeps them scratch-resistant yet still enables a surface smooth enough for writing. The plastic tabletop is heat-resistant up to 212º F and designed with a non-bowing "eggshell" structure for fortification so it can hold up to 800 lbs. of distributed weight (1000 lbs. on BT-60R). The tabletop color is a light speckled gray matching the textured gray powder-coated 19-gauge steel frame (17 gauge on BT-60R). Our straight-style legs and gravity slide locks maintain the table's overall strength and support and provide ample leg room for users.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES29-1/2
    • BRANDNational Public Seating®
    • DESCRIPTIONRound Folding Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBT-60R
    • PACKAGE QUANTITY1
    • TOP COLORGray
    • SHAPERound
    • FOLDINGYes
    • TOP CONSTRUCTIONPlastic
    • LEG TYPE4 Legged
    • WEIGHT LBS54
    • LIMITED WARRANTY10 Years
    • FOLD-IN-HALFNo
    • TYPEFolding Table

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

FOLDING TABLE

Your review: HERE ON CAMPUS WE HAVE AN EVENTS TEAM THAT SETS UP EVENTS/LUNCHES/DINNERS /READINGS ETC. THESE TABLES ARE EASY TO HANDLE AND HOLD UP VERY WELL FOR US. WE ARE CYCLING OUT OF THE EXTRA HEAVY WOODEN TABLES FOR THE BLOWN PLASTIC IN THE FUTURE.

Pros: EASY TO MOVE AND SET UP. COST EFFECTIVE

Cons: PLASTIC LEG CLAMPS CRACK AFTER A FEW MONTHS.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed