Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Samsonite - 8' Folding Table - Blow Molded Plastic - Rectangular - White

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Samsonite - 8' Folding Table - Blow Molded Plastic - Rectangular - White

Item #: WBB1529700

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $279.99 Save up to 36%
Price: $ 179.95
Product Information
Customer Review
Product Q&A
8' Rectangular Blow Molded Table

Perfect for an impromptu meeting or adding a few more plates to the backyard BBQ, the Samsonite Round Blow Molded Table with folding legs sets up in seconds This lightweight and easy to carry table features non-marring floor glides and gravity leg locks to ensure a stable surface for working or dining. The table is crafted from a 16-gauge steel frame with fully welded connections and a hard plastic and polyethylene top in your choice of finish that will never crack, chip, or peel. Best of all, when the event is over, you can simply kick the legs back underneath the tabletop and slide the whole piece away, out of sight, out of mind, and saving space

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDSamsonite
    • DESCRIPTION8' Plastic Folding Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER49764-2906
    • CAPACITY LBS1500
    • TOP COLORWhite
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONPlastic
    • LEG TYPEC Leg
    • LIMITED WARRANTY10 Years
    • FOLD-IN-HALFNo
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!