Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Adjustable Height Folding Table - Laminate - 30" x 60" - Walnut

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Correll Adjustable Height Folding Table - Laminate - 30" x 60" - Walnut

Item #: WB257452WL

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
COMMERCIAL DUTY HEIGHT ADJUSTABLE FOLDING TABLES
Commercial duty high pressure laminate folding tables are the most popular tables for use in home, office, school, church, food service & other commercial environments. Table top is made using a high pressure top on 3/4" thick high density particle board core with backer sheet. Protective edge molding for safety. 1" x 18 gauge tubular steel legs are reinforced with a 1-5/8" steel apron for extra strength. Height adjustable from 22" to 32"H at 1" increments to ensure proper work height and leg room. Automatic lock-open mechanism secure table in open position and allows easy folding when not in use. Includes non-marring floor caps.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES22 to 30
    • BRANDCorrell
    • DESCRIPTIONAdjustable Height Folding Table
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCFA3060PX-01
    • TOP COLORWalnut
    • STYLEAdjustable Height
    • SHAPERectangle
    • FOLDINGYes
    • LEG TYPEC Leg
    • TOP CONSTRUCTIONLaminate
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!