Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Folding Table - Laminate - 60"L x 60"W - Round - Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Correll Folding Table - Laminate - 60"L x 60"W - Round - Medium Oak

Item #: WBB935973

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 254.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Folding Table, 60"L x 60"W, Round - Medium Oak Top

Commercial and Industrial Duty 3/4" Thick High - Pressure Laminate (HPL) Top, with Backer Sheet for maximum strength and warp resistance. HPL is the same material uses on Kitchen Counter Tops, It is Waterproof, and highly Heat, Scratch, and Stain Resistant. Steel Apron adds additional support. Steel Legs easily fold for Handling & Storage, Quickly set up with automatic Gravity Lock. Mar - Proof Foot Caps and T - Mold Edges protect Floors & Walls. Walnut is IN - STOCK and normally ships Next Business Day. Other Colors are Built to Order, and normally ship in around 5 Business Days.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES28-5/8
    • ASSEMBLYAssembled
    • BRANDCorrell
    • DESCRIPTIONLaminate Folding Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCF60PX-06
    • TOP COLOROak
    • SHAPERound
    • FOLDINGYes
    • LEG TYPEC Leg
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY5 Years
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed