Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg IndestrucTable TOO™ Folding Table - 72" x 24" - Platinum - 1200 Series

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Iceberg IndestrucTable TOO™ Folding Table - 72" x 24" - Platinum - 1200 Series

Item #: WBB2241294

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $269.95 Save up to 36%
Price: $ 173.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg IndestrucTable TOO™ Folding Table - 72" x 24" - Platinum - 1200 Series

Lightweight, multi-functional commercial grade table handles any temporary demand. The soft beveled radius edge is designed for comfort. Dent and scratch resistant yet easy to clean. Made in USA.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES24
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDIceberg
    • DESCRIPTIONFolding Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER65383
    • PACKAGE QUANTITY1
    • CAPACITY LBS300
    • TOP COLORWhite
    • COLLECTION1200 Series
    • COUNTRY OF ORIGINMade in USA
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONPlastic
    • LEG TYPE4 Legged
    • LIMITED WARRANTY15 Years
    • TYPESeminar Table
    • TABLE TOP THICKNESS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!